Masterflex® Transfer Tubing, PVC, 1-1/4" ID x 1-3/4" OD; 50 Ft
Catalog # MFLX96605-25
Supplier: VWR International
About this item
Stop oxidation and bacteria problems.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 1 1/4" ID x 1 3/4" OD
This tubing is extremely flexible and transparent and is resistant to oxidation, bacteria and a broad range of chemicals. PVC tubing meets FDA CFR Title 21 177.101.
- Tubing ext.Ø:44.5 mm (1.75")
- Tubing int.Ø:31.8 mm (1.25")
- Wall thickness:6.4 mm (0.25")
- Max. Pressure:2.75 bar (45 psi)
- Max. Temperature:74 °C (165 °F)
- Color:Transparent
- Description:Transfer Tubing, PVC, 1-1/4" ID x 1-3/4" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:96605-25
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. Temperature:–41 °C (–41 °F)
- Working Pressure:45 psi
- Clarity:Translucent
- Cat. No.:MFLX96605-25
- Tubing material:PVC