ChemFluor FEP Tubing, 1" ID×1-1/8" OD; 50 ft/Pk
MFLX96001-60
CE certificate
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Transfer of abrasive fluids; pharmaceutical processes.
Characteristics: Good chemical resistance at a low cost, temperature resistant, low coefficient of friction, semi-flexible. Transparent.
Certification:FDA compliant.
Temperature range:–454 to 400 °F (–270 to 205 °C
Sterilize:With autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:28.6 mm (1.125")
- Tubing int.Ø:25.4 mm (1")
- Wall thickness:1.6 mm
- Max. Pressure:3.2 bar (47 psi)
- Max. Temperature:204 °C (400 °F)
- Color:Transparent
- Description:Transfer Tubing, FEP, 1" ID x 1-1/8" OD; 50 Ft
- Length:15.2 m
- Environmentally Preferable:
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. Temperature:–270 °C (–454 °F)
- Warranty:6 Months
- Working Pressure:3.2 bar (47 psi)
- Clarity:Translucent
- Cat. No.:MFLX96001-60
- Tubing material:FEP