Masterflex® Submersible Dewatering Pump, 304 SS, 130 GPM, High-Flow, Automatic; 230 VAC
Catalog # MFLX75505-75
Supplier: VWR International
About this item
Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM.
- Stainless steel pumps are chemical and corrosion resistant
- Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
- Dual-seal design ensures rugged and reliable service
Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.
- Maximum Flow Rate:492.1 L/min (130 gal./min)
- Power:230 VAC; 60 Hz; 6.4 A
- Description:304 High-flow Submersible Pump, 130 gal./min, Automatic, 230 VAC
- Length:51.43 cm (20.25")
- Environmentally Preferable:
- Model:75505-75
- Wetted Materials:304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:No screen
- Motor hp:1
- Outlet connection:2 NPT(F)
- Motor type:Washdown
- Max. Temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. No.:MFLX75505-75
- Max. Head:26 ft.