Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Brass Fittings without valve, 175 mL/min Water
Catalog # MFLX68561-73
Supplier: VWR International
About this item
Designed for labs and plant processes where multiple gases are used.
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
- Flowmeter features brass fittings and Viton® o-ring
Versatile acrylic flowmeters are designed specifically for water. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Maximum Flow Rate:175 ml/min
- Accuracy:±5% full-scale
- Max. Pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for H2O, Brass, 175 ml/min
- Environmentally Preferable:
- Model:68561-73
- Wetted Materials:Brass
- O-Ring material:Viton®
- Max. Operating Temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. No.:MFLX68561-73
- Fitting Material:Brass
- Media Type:Water
- Valve:No
- Housing material:Acrylic