Masterflex® Variable-Area Flowmeter, Correlated Reading with Dual Optical Alarms, Stainless Steel Housing, 45,227 mL/min Air
Catalog # MFLX33402-48
Supplier: VWR International
About this item
Protect equipment with automatic flow rate monitoring via high and low alarms.
- Protect your equipment from damage caused by extreme flow rates
- Features dual-mounted LED receiver/sensors with optical sensors
These 150-mm valved flowmeters feature two noninvasive optical sensors that easily glide up and down both sides of the meter to set high and low flow rates. The meter is ideal for use with an alarm, valve, or other devices to control flow with use of NPN and PNP transistor outputs. The compact design and ease of operation make this meter perfect for laboratory and industrial uses.
- Maximum Flow Rate:45227 ml/min
- Output:One NPN and one PNP transistor
- Description:Variable-Area Flowmeter, Correlated Reading with Dual Optical Alarms, Stainless Steel Housing, 45.227 ml/min Air
- Environmentally Preferable:
- Model:33402-48
- Float material:Stainless Steel
- Max. air flow rate:45227 ml/min
- Repeatability:±0.5% full-scale
- Warranty:1 year
- Cat. No.:MFLX33402-48
- Housing material:Stainless steel
Frequently Bought Together