Reducer Fittings, Compression, Straight
Compression Union, Brass, ⁵⁄₁₆" × ¼", Each, Compression Reducer, Straight, Brass
MFLX31412-54
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Reducer
- Flow pattern:Straight
- Description:Compression Union, Brass, ⁵⁄₁₆" × ¼", Each
- Fitting Material:Brass
- Cat. No.:MFLX31412-54
- Warranty:LTD life time
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



