Reducer Fittings, Compression, Straight
Fitting, 316 Stainless Steel, Straight, Compression Reducer, ⅜" OD×¼" OD, Compression Reducer, Straight, Stainless steel 316
Catalog # MFLX31406-25
CE certificate
Jump to:
Discontinued
Product Details & Documents
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
Specifications
- Connection Type:Compression Reducer
- Flow pattern:Straight
- Description:Fitting, 316 Stainless Steel, Straight, Compression Reducer, ⅜" OD×¼" OD
- Fitting Material:Stainless steel 316
- Cat. No.:MFLX31406-25
- Warranty:LTD life time
- Sterilization:Autoclave, ethylene oxide (ETO), or gamma
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



