Sock Screen Gasket, Epdm, 10-ss Mesh, 0.75 Length, 1-1/2 Clamp Size
Catalog # MFLX30563-36
Supplier: VWR International
About this item
Greater particulate capacity for higher particulate flow.
- Ideal for tank-to-tank transfer lines, inline fluid conditioning, and pump protection
- Greater capacity than standard screen gaskets, so less down time for the fluid line
Sock screen gaskets extend the run time in your lines between changing out and cleaning standard screen gaskets. Featuring an extended sock-shaped mesh with 300% more surface area, these gaskets are ideal for lines with higher particular counts and greater flow volumes. Gaskets are available in platinum-cured silicone, EPDM, FKM elastomer, and Buna N. Choose from two sizes of mesh, 10 or 16. Gaskets are compliant with USP Class VI, FDA compliant, and cGMP requirements and meet ASME-BPE and USDA sanitary standards. All gaskets are animal-derived ingredient-free.
- Sanitary clamp size (Port 1):2"
- Connection Type:Sanitary
- Description:Sock Screen Gasket. Epdm. 10-ss Mesh. 0.75 Length. 1-1/2 Clamp Size
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX30563-36
- Fitting Material:EPDM
- Sanitary Gasket Size:2"
- Mesh size:16