Specifications
See all product configurations- Catalog No:
- MFLX30539-20
- MFLX30539-48
- MFLX30539-44
- MFLX30539-40
- MFLX30539-88
- MFLX30539-86
- MFLX30539-84
- MFLX30539-68
- MFLX30539-66
- MFLX30539-26
- MFLX30539-08
- MFLX30539-46
- MFLX30539-28
- Connection Type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
Tuf-Steel gaskets are made from a unique blend of PTFE and 316L SS. This allows for repeated SIP cleaning without creeping and minimal heat expansion. Tuf-Steel gaskets have excellent chemical resistance and completely stop leaks when torqued correctly at 50 in-lbs. Use Tuf-Steel gaskets from –20 to 450 °F (–29 to 232 °C).
- Sanitary clamp size (Port 1):¾"
- Connection Type:Sanitary
- Description:gasket, 20-mesh, Size 1/2" Clamp
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX30539-20
- Fitting Material:Tuf-Steel®
- Sanitary Gasket Size:0.5"
- Mesh size:100
- Particle retention:864 µm