Order Entry
Puerto Rico
ContactUsLinkComponent
EPDM Screen Sanitary Gasket, Size 40 SS Mesh, 2" ; 1/Pk
EPDM Screen Sanitary Gasket, Size 40 SS Mesh, 2" ; 1/Pk
Catalog # MFLX30537-48
Supplier:  VWR International
undefined
EPDM Screen Sanitary Gasket, Size 40 SS Mesh, 2" ; 1/Pk
Catalog # MFLX30537-48
Supplier:  VWR International

About this item

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

EPDM gaskets offer an economical solution to transfer water, acetones, and ketones. Gaskets are ideal in chemical process applications; temperature range is –65 to 212 °F (–54 to 100 °C).

  • Sanitary clamp size (Port 1):
    2"
  • Connection Type:
    Sanitary
  • Description:
    EPDM Screen Sanitary Gasket, Size 40 SS Mesh, 2" ; 1/Pk
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. No.:
    MFLX30537-48
  • Fitting Material:
    EPDM
  • Sanitary Gasket Size:
    2"
  • Mesh size:
    40
  • Particle retention:
    381 µm