Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 92 mL/min Air
MFLX03267-08
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:92 ml/min
- Accuracy:±2% full-scale
- Max. Pressure:200 psi
- Description:150-mm Correlated Flowmeter, w/o valve, aluminum, 92 ml/min air
- Environmentally Preferable:
- Model:03267-08
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:92 ml/min
- Max. argon flow rate:75,6 ml/min
- Max. CO₂ flow rate:103.1 ml/min
- Max. H₂ flow rate:208 ml/min
- Max. helium flow rate:90.1 ml/min
- Max. N₂ flow rate:92 ml/min
- Max. O₂ flow rate:81 ml/min
- Max. water flow rate:0.85 ml/min
- O-Ring material:Buna-N
- Max. Operating Temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Cat. No.:MFLX03267-08
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing material:Aluminium