Masterflex® 316 SS Metering Valve, 90 deg flow, 1200 mL/min
MFLX03218-83
Choose from different metal materials based on your application.
- Brass and 316 Stainless Steel material options available
Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.
- Connection Type:NPT(F)
- Port Size:0.125 NPT(F)
- Description:316 SS Metering Valve, 90 deg flow, 1200 ml/min
- Environmentally Preferable:
- Model:03218-83
- Wetted Materials:Stainless Steel
- Max. Temperature:121 °C (250 °F)
- Warranty:1 year
- Orifice:2.0828 mm (0.082")
- Cat. No.:MFLX03218-83
- Flow Pattern:90°
- Inlet Port:⅛" NPT(F)
- Max. Flow Rate for Water:1200 ml/min
- Outlet Port:⅛" NPT(F)
- Max. Flow Rate for Air:220000 ml/min