Sanitary Clamp Adapter, 1/2" NPT(M)×1/2" Clamp
Catalog # MFLX34031-06
Supplier: MICROMOLD PRODUCTS, INC.
CE certificate
About this item
Create a secure connection in your sanitary fitting system.
- Constructed of chemically inert PTFE
Chemically inert, PTFE offers outstanding resistance for any use, especially for critical high-purity applications. When subjected to higher pressure, PTFE as a material has a tendency to creep over time. As a result, these fittings work best at lower operating pressures (110 psi maximum operating pressure at ambient temperature for smaller sizes). All fittings are made from virgin PTFE material.
- Connection Type:Sanitary to Thread
- Flow pattern:Straight
- Sanitary clamp size (Port 1):½"
- Thread size NPT(M) (port 2):½"
- Description:Sanitary Clamp Adapter, 1/2" NPT(M)×1/2" Clamp
- Environmentally Preferable:
- Sterilization:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Cat. No.:MFLX34031-06
- Fitting Material:PTFE
- Sanitary Gasket Size:½"