Masterflex® Sani-Lock Quick-Connect, 1" Sani-Lock×1-1/2" Tri-Clamp Adapter; 10/PK
Catalog # MFLX31607-84
Supplier: VWR International
3A Sanitary approval
About this item
No hinge clamp required – rapid one-hand connection.
- Snap-in-place locking arms secure fitting, while safety pins prevent accidental release
- Fully compatible with sanitary Tri-Clamp® fittings
- 150 psi (10.3 bar) working line pressure
Converts any connection into a sanitary 'quick-connect' connection. Sani-Lock provides the convenience and efficiency of a quick-connect while maintaining the integrity of a sanitary connection. Use with Tuf-Flex® gaskets for guaranteed leak-proof alignment.(sold separately below) Automatic alignment of the Tuf-Flex gasket eliminates over and under compression of gaskets. The locking arms snap-in-place while creating a secure connection.
- Connection Type:Sanitary to Sani-Lock
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Description:Sani-Lock Quick-Connect, 1" Sani-Lock×1½" Tri-Clamp Adapter; 10/PK
- Environmentally Preferable:
- Warranty:Manufacturer defect
- Cat. No.:MFLX31607-84
- Fitting Material:Stainless steel 316
- Sanitary Gasket Size:1½"