Masterflex® Fitting, Nylon, Tee, Hosebarb to Thread, 3/8" ID x 3/8" ID x 1/2" NPT(M); 10/PK
Catalog # MFLX30624-23
Supplier: VWR International
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID x 3/8" ID x 1/2" NPT(M)
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 1):0.375"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection Type:Thread to Barb
- Flow pattern:T
- Description:Fitting, Nylon, Tee, Hosebarb to Thread, 3/8" ID x 3/8" ID x 1/2" NPT(M); 10/PK
- Environmentally Preferable:
- Model:30624-23
- Orifice dimensions:0.25"
- Sterilization:Ethylene oxide (ETO) only
- Cat. No.:MFLX30624-23
- Fitting Material:Nylon