Masterflex® Fitting, PVDF, Cross Connector, Hose Barb, 1/4"; 10/PK
Catalog # MFLX40615-84
Supplier: VWR International
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Barbed Union
- Flow pattern:X
- Description:Fitting, PVDF, Cross Connector, Hose Barb, ¼"; 10/PK
- Environmentally Preferable:
- Sterilization:Autoclave or ethylene oxide (ETO)
- Cat. No.:MFLX40615-84
- Fitting Material:PVDF
- Barb Size / Tubing I.D. (Port 3):¼"
- Barb Size / Tubing I.D. (Port 4):¼"