DB-FFAP Columns, Agilent Technologies
GC column, 7" cage, Capillary, DB-FFAP, Fused silica, 0.25 µm, 0.32 mm, 60 m
Catalog # AG123-3262
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier #: 123-3262
DB-FFAP Columns, Agilent Technologies
Catalog # AG123-3262
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Jump to:
Product Details & Documents
DB-FFAP is designed for the analysis of volatile fatty acids and phenols.
- Nitroterephthalic acid modified polyethylene glycol
- High polarity
- Designed for the analysis of volatile fatty acids and phenols
- Bonded and cross-linked
- solvent rinsable
- Close equivalent to USP Phase G35
- Replaces OV-351
- Agilent J&W GC columns are tested against the strictest industry QC specifications for column bleed, sensitivity, and efficiency to give you utmost confidence in qualitative and quantitative results
- For QC test conditions, including the test probe mixture and the resulting chromatogram, refer to the Agilent J&W GC Column Performance Summary shipped with each GC column
- Note: We do not recommend the use of water or methanol to rinse DB-FFAP GC columns
- Similar Phases: SPB-5, Rtx-5, BP-5, OV-5, 007-2(MPS-5), SE-52, SE-54, XTI-5, PTE-5, ZB-5, AT-5, MDN-5, ZB-5
Agilent J&W DB-FFAP is a nitroterephthalic-acid-modified polyethylene glycol (PEG) column of high polarity for the analysis of volatile fatty acids and phenols. It is a close equivalent to USP phase G35 and replaces OV-351.
Specifications
- Column Format:Capillary
- Film Thickness:0.25 µm
- Ø int.:0.32 mm
- Description:GC column, 7" cage
- Length:60 m
- Column hardware:Fused silica
- Phase:DB-FFAP
- Cat. No.:AG123-3262
- USP Code:G25, G35
- Polarity:High-polarity stationary phase
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



