Titanium etchant TFTN semiconductor grade
Product Details & Documents
Titanium Etchant TFTN is HF-free with a slow etch rate for fine line etching of titanium films. Will not attack glass/oxide.
- Boiling Pt:109 °C
- Melting Pt:–74 °C
- Density:1.12 g/cc
- Storage Temperature:Ambient
- UN:1789
- ADR:8,II
Specifications
Specification Test Results
- Appearance:Clear, colorless
- Etch Capacity (rate declines at ~70%):65 g/gallon
- Etch Rate at 70°C:10 Å/sec
- Etch Rate at 85°C:50 Å/sec
- Filtration:0,2 um
- Incompatible Materials:Cu, Al
- pH:Strongly acidic
- Recommended Operating Temperatures:20-80°C (30-40°C most common) °C
- Shelf Life:1 Year
- Storage Conditions:Ambient
Specifications
- Pack type:HDPE bottle
- Size:Quart
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



