VWR® Wire Frame Shelves
VWR® full wire frame shelf for 14 cu. ft. units, 76498-992, 76499-006, 76499-000, 76177-834, 76177-832, 76498-986, Wire, 483×406×51 mm (19×16×2"), 2.3 kg (5 lbs.)
Catalog # 76539-092
Supplier: VWR International
Jump to:
Product Details & Documents
Extra wire frame shelves that fit the VWR® 14, 17, and 20 cu. ft. refrigerators.
Specifications
- Description:VWR® full wire frame shelf for 14 cu. ft. units
- Material:Wire
- Exterior W×D×H:483×406×51 mm (19×16×2")
- For use with:76498-992, 76499-006, 76499-000, 76177-834, 76177-832, 76498-986
- Weight:2.3 kg (5 lbs.)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



