Specifications
See all product configurations- Catalog No:
- MFLX77970-40-UK
- MFLX77970-50-IL
- MFLX77970-40-IL
- MFLX77970-50-IT
- MFLX77970-40-IT
- MFLX77970-50-CH
- MFLX77970-40-DK
- MFLX77970-40-CH
- MFLX77970-50-IN
- MFLX77970-50-UK
- MFLX77970-40-IN
- MFLX77970-50-EU
- MFLX77970-40-EU
- MFLX77970-50
- MFLX77970-40-AU
- MFLX77970-40
- MFLX77970-50-AU
- MFLX77970-50-DK
- Model:
- 77970-40
- 77970-50
- 77970-40
- 77970-50
- 77970-40
- 77970-50
- 77970-40
- 77970-40
- 77970-50
- 77970-50
- 77970-40
- 77970-50
- 77970-40
- 77970-50
- 77970-40
- 77970-40
- 77970-50
- 77970-50
- No. of Channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control Type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- Max. flow rate per channel:
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- Min. Flow Rate:
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- Drive IP rating:
- IP 33
- IP 66
- IP 33
- IP 66
- IP 33
- IP 66
- IP 33
- IP 33
- IP 66
- IP 66
- IP 33
- IP 66
- IP 33
- IP 66
- IP 33
- IP 33
- IP 66
- IP 66
- Accuracy:
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07594-10 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- Duty Cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Tubing sizes accepted:
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- Washdown capable:
- No
- Yes
- No
- Yes
- No
- Yes
- No
- No
- Yes
- Yes
- No
- Yes
- No
- Yes
- No
- No
- Yes
- Yes
- Current:
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- 115/230 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Place motor and controller where convenient with modular design.
- Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Reversible motor—purge tubing before or after pumping and pump fluid in either direction
- Powerful motor lets you stack two pump heads for increased flow rates and for multichannel applications
These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.
- Maximum Flow Rate:8000 ml/min
- Power:115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
- Accuracy:±0.1%
- Cloud connected:No
- Control Type:Variable-Speed Digital
- Frequency:50/60 Hz
- Min. Flow Rate:1 ml/min
- No. of Channels:1
- Pump series:I/P
- Voltage:115/230 VAC
- Description:I/P Digital Modular Pump System, Easy-Load Head; 0,1-650rpm, 90-260V
- Height:165 mm (6.5")
- Length:362 mm (14.25")
- Environmentally Preferable:
- Model:77970-40
- Duty Cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Max. flow rate per channel:8000 ml/min
- Min. flow rate per channel:1 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:No
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:No
- Current:4.5 A @ 115 V; 2.5 A @ 230 V
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Drive:07594-00 (I/P® Digital Modular Drive with Benchtop Controller and Remote I/O)
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77970-40-UK
- Max. RPM:650 rpm
- Pump Head:77602-10 (I/P® Easy-Load® pump head)
- Width:177.8 mm (7")
- Housing material:ABS plastic and aluminium controller; painted steel and aluminium drive
- Plug type:5000