Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Masterflex® Digital Benchtop Gear Pump Systems, Avantor®

Masterflex® Digital Benchtop Gear Pump Systems, Avantor®

Digital Gear Pump System, 1,17 ml/rev, 90-260 VAC, 5000, 1.17 ml/rev, 4212 ml/min, 90 - 260 VAC
Catalog # MFLX74014-42-UK
2 year warranty
CE Compliant
ETL listed
Supplier #:  75211-70 & 07003-04
Masterflex® Digital Benchtop Gear Pump Systems, Avantor®
Catalog # MFLX74014-42-UK
Supplier:  
2 year warranty
CE Compliant
ETL listed
Masterflex® Digital Benchtop Gear Pump Systems, Avantor®
Masterflex® Digital Benchtop Gear Pump Systems, Avantor®

Digital Gear Pump System, 1,17 ml/rev, 90-260 VAC, 5000, 1.17 ml/rev, 4212 ml/min, 90 - 260 VAC

Discontinued
Product Details & Documents

Order the complete pump drive and head system.

  • Graphical LCD shows four operating modes
  • IP33 rating ensures splash and dust resistance
  • Systems deliver pulse-free flow in combination with Micropump® A-mount head
  • Remote control via DB25 female connector on drive

Calibrate, copy, and dispense features produce precise, pulseless batching and dispensing. View pump performance continually. Retrieve displacement and flow values by pump head size.

These precision systems are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control. The IP33-rated enclosure protects internal components from damage.

Service kits 07144-42 and 74012-52 include: gears, suction shoe, shaft seals, and springs
Service kit 74012-22 includes: gears, bushings, and seals

Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Specifications
  • Flow rate:
    1.17 ml/rev
  • Maximum Flow Rate:
    4212 ml/min
  • Power:
    90 - 260 VAC
  • Description:
    Digital Gear Pump System, 1,17 ml/rev, 90-260 VAC
  • Plug type:
    5000
  • Cat. No.:
    MFLX74014-42-UK
  • Warranty:
    See message
  • Model:
    74014-42
  • Differential pressure:
    4.14 bar (60 psi)
  • Wetted Materials:
    316 SS, PPS, Viton
Accessories

Product Information

  • Catalog #
    Barb size/tubing int.Ø (port 2)
    Connection Type
    Availability
    Price
  • Fitting, HDPE, Straight, Hosebarb to Thread Adapter, ¼" ID x ⅛" NPT(M); 10/PK
    Fitting, HDPE, Straight, Hosebarb to Thread Adapter, ¼" ID x ⅛" NPT(M); 10/PK
    MFLX30621-31
    ¼"
    Thread to Barb
    Log in for availability
    Each - $22.10

Product Information

  • Catalog #
    Barb size/tubing int.Ø (port 1)
    Barb size/tubing int.Ø (port 2)
    Availability
    Price
  • Fitting,polypropylene, straight, hose barb reducer, int.Ø ⅝×½";10/pack
    Fitting,polypropylene, straight, hose barb reducer, int.Ø ⅝×½";10/pack
    MFLX40610-16
    ⅝"
    ½"
    Log in for availability
    Each - $27.60

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, momentary start/stop, DB25, 6' cable
    Footswitch, momentary start/stop, DB25, 6' cable
    MFLX07523-92
    Log in for availability
    Each (6Feet) - $396.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.