Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® LMT-55, 1.02 mm ID; 12/PK
Catalog # MFLX97618-28
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
The overall length of LMT-55 97618-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1.02 mm (0.040")
- Pump series:Ismatec
- Description:Pump Tubing, 2-Stop, Tygon® LMT-55, 1,02 mm ID; 12/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:97618-28
- Regulatory approvals:Non-DEHP
- Tubes per pack:12
- Series:Similar to SC0011T
- Cat. No.:MFLX97618-28
- Color Coded Stops:White/white
- Tubing material:Tygon® LMT-55