Tygon Transfer Tubing, Versilon™ 2001, 3/16 x 5/16, 50'
Catalog # MFLX96430-04
Supplier: Saint Gobain Life Sciences
About this item
Ideal for chemical transfer applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
- Tubing ext.Ø:8 mm (0.3125")
- Tubing int.Ø:4.8 mm (0.1875")
- Wall thickness:1.6 mm
- Max. Pressure:1.5 bar (22 psi)
- Max. Temperature:57 °C (135 °F)
- Color:Translucent
- Description:Transfer Tubing, Versilon™ 2001. 3/16×5/16. 50'
- Length:15.2 m
- Environmentally Preferable:
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. Temperature:–77 °C (–108 °F)
- Working Pressure:1.5 bar (22 psi)
- Clarity:Translucent
- Cat. No.:MFLX96430-04
- Tubing material:Versilon™ 2001