Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, Peroxide-Cured Silicone, L/S 24; 25 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, Peroxide-Cured Silicone, L/S 24; 25 ft
Catalog # MFLX96400-24
Supplier:  VWR International
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, Peroxide-Cured Silicone, L/S 24; 25 ft
Catalog # MFLX96400-24
Supplier:  VWR International
CE certificate

About this item

Excellent biocompatibility for a wide range of applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1800 ml/min
  • Tubing int.Ø:
    6.40 mm (0.252")
  • Max. Pressure:
    1.7 bar (25 psi)
  • Max. Temperature:
    230 °C (446 °F)
  • Pump series:
    L/S
  • Description:
    Peroxide-cured silicone tubing, L/S 24, 25 ft.
  • Environmentally Preferable:
  • Model:
    96400-24
  • Length per pack:
    7.6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. Temperature:
    –50 °C (–58 °F)
  • Max. Vacuum:
    660 mm Hg (26" Hg)
  • Sterilization:
    Autoclave, Ethylene Oxide
  • Cat. No.:
    MFLX96400-24
  • L/S Masterflex Tubing Size:
    24
  • Tubing material:
    Peroxide-cured silicone
  • Hose barb size:
    0.25"