Order Entry
Puerto Rico
ContactUsLinkComponent
ChemFluor FEP Tubing, 3/8" ID×7/16" OD; 50 ft/Pk
ChemFluor FEP Tubing, 3/8" ID×7/16" OD; 50 ft/Pk
Catalog # MFLX96001-26
CE certificate
undefined
ChemFluor FEP Tubing, 3/8" ID×7/16" OD; 50 ft/Pk
Catalog # MFLX96001-26
Supplier Number:  TSFE14-0437-031
CE certificate

About this item

Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Transfer of abrasive fluids; pharmaceutical processes.
Characteristics: Good chemical resistance at a low cost, temperature resistant, low coefficient of friction, semi-flexible. Transparent.
Certification:FDA compliant.
Temperature range:–454 to 400 °F (–270 to 205 °C
Sterilize:With autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    11.1 mm (0.4375")
  • Tubing int.Ø:
    9.6 mm (0.375")
  • Wall thickness:
    0.8 mm
  • Max. Pressure:
    4.2 bar (61 psi)
  • Max. Temperature:
    204 °C (400 °F)
  • Color:
    Transparent
  • Description:
    Transfer Tubing, FEP, 3/8" ID x 7/16" OD; 50 Ft
  • Length:
    15.2 m
  • Environmentally Preferable:
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. Temperature:
    –270 °C (–454 °F)
  • Warranty:
    6 Months
  • Working Pressure:
    4.2 bar (61 psi)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX96001-26
  • Tubing material:
    FEP