Pure-Fit® TC Plastic Tubing Clamp, PVDF, 3/8"; 10/Pk
Catalog # MFLX06822-03
Supplier: Avantor
CE certificate
About this item
Install easily over existing tubing lines or assemblies.
- Smooth contours eliminate risk of puncture or rupture
- Fully sterilizable
- Meet USP Class IV criteria
The Pure-Fit TC clamp has a press-down locking mechanism that provides complete fluid stoppage. Its side-release mechanism ensures against unwanted opening. The open design can be installed over existing fittings or finished tubing assemblies, eliminating costly downtime. Available sizes handle two tubing ranges (up to 3⁄8" or 3⁄8" to 3⁄4"). Available in polypropylene (PP) or PVDF. Sterilize PP by gamma irradiation only; PVDF may be sterilized by gamma irradiation or autoclaving.
- Description:TC Tubing Clamp 3/8" PVDF, 10/pk
- Material:PVDF
- Environmentally Preferable:
- Warranty:None
- Cat. No.:MFLX06822-03
- Min. I.D.:14.5 mm (0.569")
- Fits tubing O.D.:9.53 mm (0.375")