Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® E-Lab, L/S 36; 50 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® E-Lab, L/S 36; 50 ft
Catalog # MFLX06509-36
Supplier:  VWR International
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® E-Lab, L/S 36; 50 ft
Catalog # MFLX06509-36
Supplier:  VWR International
CE certificate

About this item

Ideal for general transfer applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 36

Applications: General laboratory use
Characteristics: Nontoxic, nonaging, nonoxidizing, easy flow monitoring, transparent

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    3400 ml/min
  • Tubing int.Ø:
    9.70 mm (0.382")
  • Max. Pressure:
    1.4 bar (20 psi)
  • Max. Temperature:
    74 °C (165 °F)
  • Pump series:
    L/S
  • Description:
    Tygon E-Lab (E-3603) Pump Tubing, L/S 36, 50 ft.
  • Environmentally Preferable:
  • Model:
    06509-36
  • Length per pack:
    15.2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8.3 m (27 ft.)
  • Min. Temperature:
    –46 °C (–51 °F)
  • Max. Vacuum:
    610 mm Hg (24" Hg)
  • Sterilization:
    Autoclave, Ethylene Oxide
  • Cat. No.:
    MFLX06509-36
  • L/S Masterflex Tubing Size:
    36
  • Tubing material:
    Tygon® E-Lab (E-3603)
  • Hose barb size:
    0.375"