Masterflex® I/P® Spooled Precision Pump Tubing, C-Flex®, I/P 73; 100 ft
Catalog # MFLX06427-73
Supplier: VWR International
CE certificate
About this item
Maintain flexibility at extreme temperatures.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
Masterflex® C-Flex® Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.
Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:8000 ml/min
- Tubing int.Ø:9.50 mm (0.374")
- Max. Pressure:1.4 bar (20 psi)
- Max. Temperature:121 °C (250 °F)
- Pump series:I/P
- Description:I/P® Spooled Precision Pump Tubing, C-Flex®, I/P 73; 100 ft
- Environmentally Preferable:
- Model:06427-73
- Length per pack:30.4 m (100 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. Temperature:–45 °C (–50 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. No.:MFLX06427-73
- I/P Masterflex Tubing Size:73
- Tubing material:C-Flex®
- Hose barb size:0.375"