Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Transfer Tubing, Peroxide-Cured Silicone, 5/8" ID x 13/16" OD; 25 Ft
Masterflex® Transfer Tubing, Peroxide-Cured Silicone, 5/8" ID x 13/16" OD; 25 Ft
Catalog # MFLX06411-82
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, Peroxide-Cured Silicone, 5/8" ID x 13/16" OD; 25 Ft
Catalog # MFLX06411-82
Supplier:  VWR International
CE certificate

About this item

No need to worry about the heat - use for applications up to 460 °F.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications
Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -60 to 460 °F (-51 to 238 °C)
Sterilize: Autoclave or gamma irradiation

  • Tubing ext.Ø:
    20.8 mm (0.8125")
  • Tubing int.Ø:
    16 mm (0.625")
  • Wall thickness:
    2.4 mm (0.09375")
  • Max. Pressure:
    0.7 bar (10 psi)
  • Max. Temperature:
    238 °C (460 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, Peroxide-Cured Silicone, 5/8" ID x 13/16" OD; 25 Ft
  • Length:
    7.6 m (25 ft.)
  • Environmentally Preferable:
  • Model:
    06411-82
  • GMP compliant:
    Yes
  • Length per pack:
    7.6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    Yes
  • Min. Temperature:
    –51 °C (–60 °F)
  • Working Pressure:
    0.7 bar (10 psi)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX06411-82
  • Tubing material:
    Peroxide-cured silicone
Frequently Bought Together