Masterflex® Transfer Tubing, Versilon™ A-60-G, ½" ID × ¹¹⁄₁₆" OD; 50 Ft
MFLX06410-15
CE certificate
Resists chemicals and UV-light.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/2" ID x 11/16" OD
This tubing is ideal for chemical, heat, ozone, and ultraviolet (UV) light resistance applications. Characteristics include nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. They are manufactured according to GMP. Temperature range is -75 to 275 °F (-60 to 135 °C). Can be sterilized with autoclave.
- Tubing ext.Ø:17.5 mm (0.6875")
- Tubing int.Ø:12.8 mm (0.5")
- Wall thickness:2.4 mm (0.09375")
- Max. Pressure:0.6 bar (8 psi)
- Max. Temperature:132 °C (270 °F)
- Color:Black
- Description:Transfer Tubing, Versilon™ A-60-G, ½" ID × ¹¹⁄₁₆" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:06410-15
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. Temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working Pressure:0.6 bar (8 psi)
- Clarity:Opaque
- Cat. No.:MFLX06410-15
- Tubing material:Versilon™ A-60-G
Frequently Bought Together