Masterflex® Transfer Tubing, Flexible Vinyl, 3/4" ID x 1" OD; 50 Ft
MFLX06405-31
CE certificate
Ideal for general-purpose applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ³/₄" int.Ø × 1" out.Ø
The tubing is ideal for general-purpose lab use. Characteristics include fair chemical and abrasion resistance, odorless, nontoxic, and transparent. Tubing is manufactured according to GMP and has a temperature range of -45 to 180 °F (-43 to 82 °C). Can be sterilized with Ethylene oxide.
- Tubing ext.Ø:25.4 mm (1")
- Tubing int.Ø:19.1 mm (0.75")
- Wall thickness:3.2 mm (0.125")
- Max. Pressure:2.2 bar (32 psi)
- Max. Temperature:82 °C (180 °F)
- Color:Transparent
- Description:Transfer Tubing, Flexible Vinyl, ³/₄" ID x 1" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:06405-31
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. Temperature:–43 °C (–45 °F)
- Warranty:1 year
- Working Pressure:2.2 bar (32 psi)
- Clarity:Translucent
- Cat. No.:MFLX06405-31
- Tubing material:Vinyl
Frequently Bought Together