Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® I/P® High-Performance Precision Pump Tubing, Versilon™ A-60-G, I/P 89; 25 ft
Masterflex® I/P® High-Performance Precision Pump Tubing, Versilon™ A-60-G, I/P 89; 25 ft
Catalog # MFLX06404-89
Supplier:  VWR International
CE certificate
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, Versilon™ A-60-G, I/P 89; 25 ft
Catalog # MFLX06404-89
Supplier:  VWR International
CE certificate

About this item

Outlast and outperform other tubing with 10,000 hours of tubing life.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Opaque beige color protects light and UV sensitive samples

Masterflex® Norprene® High-Performance Precision pump tubing is specially formulated not to weaken or crack after years of exposure to heat and ozone, providing longer peristaltic pump life. This tubing is heat sealable and weldable and able to withstand a broad range of temperature applications. Able to outperform other general-purpose tubing, Norprene features superior abrasion and flexural fatigue resistance, making it a better alternative to rubber tubing.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    19000 ml/min
  • Tubing int.Ø:
    15.88 mm (0.625")
  • Max. Pressure:
    1.4 bar (20 psi)
  • Max. Temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    Tygon tubing A-60-G, I/P 89, 25 ft.
  • Environmentally Preferable:
  • Model:
    06404-89
  • Length per pack:
    7.6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.2 m (27 ft.)
  • Min. Temperature:
    –51 °C (–60 °F)
  • Max. Vacuum:
    610 mm Hg (24" Hg)
  • Sterilization:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Cat. No.:
    MFLX06404-89
  • I/P Masterflex Tubing Size:
    89
  • Tubing material:
    Versilon™ A-60-N
  • Hose barb size:
    0.625"