Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ A-60-G, L/S 15; 50 ft
Catalog # MFLX06404-15
Supplier: VWR International
CE certificate
About this item
Well-suited for vacuum/pressure applications.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance
Characteristics: Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance, opaque black
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1100 ml/min
- Tubing int.Ø:4.80 mm (0.189")
- Max. Pressure:2.7 bar (40 psi)
- Max. Temperature:132 °C (270 °F)
- Pump series:L/S
- Description:Tygon tubing A-60-G, L/S 15, 50 ft.
- Environmentally Preferable:
- Model:06404-15
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. Temperature:–51 °C (–60 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:1 year
- Cat. No.:MFLX06404-15
- L/S Masterflex Tubing Size:15
- Tubing material:Versilon™ A-60-N
- Hose barb size:0.1875"
Frequently Bought Together