Masterflex® L/S® Precision Pump Tubing, Tygon® A-70-F, L/S 18; 50 ft
Catalog # MFLX06402-18
Supplier: VWR International
CE certificate
About this item
Similar to Norprene® but with FDA approval.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 18
Applications: Ideal for the food, dairy, and beverage industries
Characteristics: Heat, ozone, and UV light resistant, nonaging, nonoxidizing, superior acid and alkali resistance, opaque beige
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:2300 ml/min
- Tubing int.Ø:7.90 mm (0.311")
- Max. Pressure:1 bar (15 psi)
- Max. Temperature:132 °C (270 °F)
- Pump series:L/S
- Description:Precision Pump Tubing, Tygon® (formerly Norprene®) A-70-F, L/S 18; 50 ft
- Environmentally Preferable:
- Model:06402-18
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:6.7 m (22 ft.)
- Min. Temperature:–51 °C (–60 °F)
- Max. Vacuum:510 mm Hg (20" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:1 year
- Cat. No.:MFLX06402-18
- L/S Masterflex Tubing Size:18
- Tubing material:Tygon® A-70-F
- Hose barb size:0.375"