Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 2.79 mm ID; 33 ft
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 2.79 mm ID; 33 ft
Catalog # MFLX05502-48
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 2.79 mm ID; 33 ft
Catalog # MFLX05502-48
Supplier:  VWR International

About this item

Crystal clear and flexible while also being long-lasting and crack-resistant.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 2.79 mm

Designed for optimal operation in your Ismatec pumps.

Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments

Sterilize by autoclave or ethylene oxide gas.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    66 ml/min
  • Tubing ext.Ø:
    4.49 mm (0.176")
  • Tubing int.Ø:
    2.79 mm (0.11")
  • Max. Pressure:
    1.75 bar (25.3 psi)
  • Max. Temperature:
    74 °C (165 °F)
  • Pump series:
    Ismatec
  • Description:
    Pump Tubing, Tygon® LMT-55, 2,79 mm ID; 33 ft
  • Environmentally Preferable:
  • Length per pack:
    10 m (33 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    EU Food 10/2011;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. Temperature:
    –46 °C (–51 °F)
  • Sterilization:
    Autoclave, Ethylene Oxide
  • Cat. No.:
    MFLX05502-48
  • Ismatec Masterflex Tubing Size:
    48
  • Tubing material:
    Tygon® LMT-55
  • Hose barb size:
    0.11"