Order Entry
United States
ContactUsLinkComponent
Masterflex® Platinum-Cured Silicone Screen Gasket, 1", 200 Mesh, 316SS; 1EA
Masterflex® Platinum-Cured Silicone Screen Gasket, 1", 200 Mesh, 316SS; 1EA
Catalog # MFLX00383-PO
Supplier:  VWR International
undefined
Masterflex® Platinum-Cured Silicone Screen Gasket, 1", 200 Mesh, 316SS; 1EA
Catalog # MFLX00383-PO
Supplier:  VWR International
  • Connection Type:
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Sanitary
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

Platinum-cured silicone gaskets are the ideal choice for pharmaceutical, high-purity water, injectable, food, and beverage applications. Gaskets will resist product adhesion, and are tasteless, odorless and do not contain plasticizers. Use silicone gaskets at temperatures from –58 to 446 °F (–50 to 230 °C).

  • Sanitary clamp size (Port 1):
    1½"
  • Connection Type:
    Sanitary
  • Description:
    Platinum-Cured Silicone Screen Gasket, 1", 200 Mesh, 316SS; 1EA
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. No.:
    MFLX00383-PO
  • Fitting Material:
    Platinum-Cured Silicone
  • Sanitary Gasket Size:
    1"
  • Mesh size:
    200
  • Particle retention:
    74 µm