Masterflex® Spray Gun, PTFE for DI Water, 1/2" NPT(F); 1/Ea
MFLX98515-03
No splashing.
- Recirculating gun has a contamination free fluid path to eliminate bacterial growth
- Highly resistant to corrosive substances and fumes
- Spray guns have a 1 GPM flow rate; max operating pressure of 75 psi
These Masterflex® Tank Dispensing Spray Guns feature a special tip to eliminate splashing. Choose from PTFE or stainless steel construction for a wide range of applications.
- Description:Spray gun, PTFE for DI water; 1/2"
- Environmentally Preferable:
- Wetted Materials:PTFE
- Type:98515-03
- Warranty:1 year
- Connection Type:NPT(F)
- Cat. No.:MFLX98515-03