Masterflex® Solenoid Pinch Valve, Normally-Closed, for L/S 14 tubing; 24 VDC
MFLX98306-02
Specifically designed for Masterflex® pump tubing.
- Use with tubing that has durometer rating of 50 or less such as C-Flex® or silicone—7.25 psi max
- Excellent for clean processes—fluid stays contained within tubing
- Use for on/off flow control applications
Easily control the flow through your Masterflex tubing.
- Connection Type:Pinch Valve for Tubing
- Power:24 VDC. 10 W
- Description:Solenoid Pinch Valve; for use with L/S 14 tubing, normally closed, 24 VDC
- Environmentally Preferable:
- Response Time:30 - 50 ms
- Warranty:1 year
- Cat. No.:MFLX98306-02
- Flow Pattern:Normally closed
- Masterflex Tube Size:L/S 14
Frequently Bought Together