Masterflex® B/T® PerfectPosition® Pump Tubing, Platinum-Cured Silicone, B/T 91; 10 ft
Catalog # MFLX96510-91
Supplier: VWR International
CE certificate
About this item
Ensure optimal performance from your Masterflex® B/T series pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Ideal for pharmaceutical and biotechnology use
Masterflex® B/T® pump tubing is manufactured to extremely close tolerances that match our B/T pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19.00 mm (0.748")
- Max. Pressure:2.06 bar (30 psi)
- Max. Temperature:230 °C (446 °F)
- Pump series:B/T
- Description:B/T® PerfectPosition® Pump Tubing, Platinum-Cured Silicone, B/T 91; 10 ft
- Environmentally Preferable:
- Model:96510-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. Temperature:–50 °C (–58 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. No.:MFLX96510-91
- B/T Masterflex Tubing Size:91
- Tubing material:Platinum-cured silicone
- Hose barb size:0.75"
Frequently Bought Together