Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 82; 10 Bags of 25 ft/Bg
Catalog # MFLX96404-82
Supplier: VWR International
CE certificate
About this item
Reduce the risk of particulate entrapment with smooth inner surface.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- No leachable additives protects sensitive and costly fluids
- I/P® 82 tubing has a 1/2” (12.7 mm) inner diameter
- Accepts 1/2” hose barb for tubing connection
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:13000 ml/min
- Tubing int.Ø:12.70 mm (0.500")
- Max. Pressure:1.4 bar (20 psi)
- Max. Temperature:230 °C (446 °F)
- Pump series:I/P
- Description:I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 82; 10 Bags of 25 ft/Bg
- Environmentally Preferable:
- Model:96404-82
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:7 m (23 ft.)
- Min. Temperature:–50 °C (–58 °F)
- Max. Vacuum:510 mm Hg (20" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. No.:MFLX96404-82
- I/P Masterflex Tubing Size:82
- Tubing material:Platinum-cured silicone
- Hose barb size:0.5"
Frequently Bought Together