Masterflex® L/S® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, L/S 17; 5 ft
Catalog # MFLX96102-17
Supplier: VWR International
About this item
1/2" mini-clamp sanitary fittings are molded onto each end of the assembly for easy implementation into your high-purity system.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 17
Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige
Requires sanitary gaskets for both connections to ensure quality seal
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1700 ml/min
- Tubing int.Ø:6.40 mm (0.252")
- Max. Pressure:1.4 bar (20 psi)
- Max. Temperature:132 °C (270 °F)
- Pump series:L/S
- Description:L/S® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, L/S 17; 5 ft
- Environmentally Preferable:
- Model:96102-17
- Length per pack:1.5 m (5 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:6.7 m (22 ft.)
- Min. Temperature:–51 °C (–60 °F)
- Max. Vacuum:510 mm Hg (20" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Warranty:Out of box
- Cat. No.:MFLX96102-17
- L/S Masterflex Tubing Size:17
- Tubing material:PharMed® BPT
- Hose barb size:0.25"