Order Entry
Puerto Rico
ContactUsLinkComponent
ChemFluor PTFE Tubing, 7/16" ID×1/2" OD; 50 ft/Pk
ChemFluor PTFE Tubing, 7/16" ID×1/2" OD; 50 ft/Pk
Catalog # MFLX96000-20
Supplier:  VWR International
CE certificate
undefined
ChemFluor PTFE Tubing, 7/16" ID×1/2" OD; 50 ft/Pk
Catalog # MFLX96000-20
Supplier:  VWR International
CE certificate

About this item

Be more flexible.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • 7/16 x 1/2" tubing size

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Tubing ext.Ø:
    12.8 mm (0.5")
  • Tubing int.Ø:
    11.1 mm (0.4375")
  • Wall thickness:
    0.8 mm
  • Max. Pressure:
    2.7 bar (39 psi)
  • Max. Temperature:
    287 °C (550 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, PTFE, 7/16" ID x 1/2" OD; 50 Ft
  • Length:
    15.2 m
  • Environmentally Preferable:
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. Temperature:
    –267 °C (–450 °F)
  • Warranty:
    6 Months
  • Working Pressure:
    2.7 bar (39 psi)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX96000-20
  • Tubing material:
    PTFE