Order Entry
Puerto Rico
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/8" ID x 1/4" OD; 100 Ft
  MFLX95680-04
undefined
Masterflex® Transfer Tubing, Ester-Based Polyurethane, 1/8" ID x 1/4" OD; 100 Ft
  MFLX95680-04

 

Worry-free petroleum-based transfer.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: ¹/₈" int.Ø × ¹/₄" out.Ø

The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.

  • Tubing ext.Ø:
    6.4 mm (0.25")
  • Tubing int.Ø:
    3.2 mm (0.125")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. Pressure:
    6.9 bar (100 psi)
  • Max. Temperature:
    93 °C (200 °F)
  • Color:
    Natural
  • Description:
    Transfer Tubing, Ester-Based Polyurethane, ¹/₈" ID x ¹/₄" OD; 100 Ft
  • Length:
    30.5 m (100 ft.)
  • Environmentally Preferable:
  • Model:
    95680-04
  • Bend radius:
    7.9375 mm (0.3125")
  • Length per pack:
    30.5 m (100 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. Temperature:
    –73 °C (–100 °F)
  • Max. Vacuum:
    29,9" Hg
  • Working Pressure:
    6.9 bar (100 psi)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX95680-04
  • Tubing material:
    Ester-based PU
Frequently Bought Together