Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Ismatec® Reglo ICC Digital Pump, 2-Channel, 8-Roller; 100 to 240 VAC, 50/60 Hz
Masterflex® Ismatec® Reglo ICC Digital Pump, 2-Channel, 8-Roller; 100 to 240 VAC, 50/60 Hz
Catalog # MFLX78001-60
ISO9001
undefined
Masterflex® Ismatec® Reglo ICC Digital Pump, 2-Channel, 8-Roller; 100 to 240 VAC, 50/60 Hz
Catalog # MFLX78001-60
Supplier Number:  ISM4208
ISO9001

About this item

Independently control flow and direction of each channel via keypad or your PC.

  • Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

  • Maximum Flow Rate:
    70 ml/min
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±1%
  • Cloud connected:
    No
  • Control Type:
    Digital
  • Frequency:
    50/60 Hz
  • Max. Pressure:
    1 bar (14.5 psi)
  • Min. Flow Rate:
    0.0004 ml/min
  • No. of Channels:
    2
  • Voltage:
    100 - 240 VAC
  • Description:
    Reglo ICC Digital Pump, 2-Channel, 8-Roller; 100 to 240 VAC, 50/60 Hz
  • Height:
    170 mm (6.7")
  • Length:
    193 mm (7.6")
  • Environmentally Preferable:
  • Model:
    78001-60
  • Duty Cycle:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 30
  • Max. flow rate per channel:
    35 ml/min
  • Min. flow rate per channel:
    0.0002 ml/min
  • Min. RPM:
    0.1 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    USB 2.0. Mini-B. RS-232
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    Three-stop 0.13 mm ID to 3.17 mm ID
  • Washdown capable:
    No
  • Drive:
    Reglo ICC
  • No. of rollers:
    8
  • Warranty:
    2 years
  • Series:
    Reglo ICC
  • Cat. No.:
    MFLX78001-60
  • Max. RPM:
    100 rpm
  • Pump Head:
    Cartridge
  • Width:
    125 mm (4.9")
  • Plug type:
    US