About this item
Independently control flow and direction of each channel via keypad or your PC.
- Flow rate 0.0002 to 35 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
- Designed with 4-channels and 8-rollers
These multi-channel peristaltic pumps let you individually control the flow and direction of each channel via your computer—expanding your pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.
The panel-mount Reglo ICC pump offers many of the same features as on the standard ICC console pump. The only difference is the touchpad and LCD display is not included. Instead, easily integrate these into your system using the provided connections.
Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below
Many of the same features as offered on the standard ICC console pump - only difference is the touchpad / LCD display is missing. Instead, easily integrate these into your system using the provided connections.
Please note that images may show a different number of channels than what are spelled out in the description and/or the specification table. The images are attached to provide a better visual to what one will receive.
Please note that images may show a different number of channels than what are spelled out in the description and/or the specification table. The images are attached to provide a better visual to what one will receive.
- Maximum Flow Rate:140 ml/min
- Power:100 - 240 VAC; 24 VDC
- Accuracy:±1%
- Control Type:Digital
- Max. Pressure:1 bar (14.5 psi)
- Min. Flow Rate:0.0008 ml/min
- No. of Channels:4
- Description:Reglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC
- Height:14.5 cm (5.7")
- Length:18.2 cm (7.17")
- Environmentally Preferable:
- Model:78001-47
- Duty Cycle:Continuous
- Max. flow rate per channel:35 ml/min
- Min. flow rate per channel:0.0002 ml/min
- Min. RPM:0.1 rpm
- Open-head sensor:No
- Remote I/O:USB 2,0, Mini-B, RS-232
- Tubing sizes accepted:Three-stop 0,13 mm int.Ø to 3,17 mm int.Ø
- Washdown capable:No
- Drive:Reglo ICC
- No. of rollers:8
- Warranty:2 years
- Series:Reglo ICC
- Cat. No.:MFLX78001-47
- Max. RPM:100 rpm
- Pump Head:Cartridge
- Width:12.7 cm (5")