Order Entry
United States
ContactUsLinkComponent
Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 650 rpm; 4.8:1 Gear Ratio
Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 650 rpm; 4.8:1 Gear Ratio
Catalog # MFLX77490-10
2 year warranty
undefined
Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 650 rpm; 4.8:1 Gear Ratio
Catalog # MFLX77490-10
Supplier Number:  77490-10
2 year warranty
  • Model:
  • 77490-10
  • 77490-20
  • 77490-30
  • 77490-00
  • Drive height:
  • 165 mm (6.5")
  • 165 mm (6.5")
  • 165 mm (6.5")
  • 165 mm (6.5")
  • Drive length:
  • 152 mm (6")
  • 171 mm (6.75")
  • 171 mm (6.75")
  • 152 mm (6")
  • Drive width:
  • 165 mm (6.5")
  • 165 mm (6.5")
  • 165 mm (6.5")
  • 165 mm (6.5")
  • Gear ratio:
  • 4.8:1
  • 9.7:1
  • 17.8:1
  • 3.1:1
  • Min. RPM:
  • 20 rpm
  • 20 rpm
  • 20 rpm
  • 20 rpm
  • Motor mount:
  • NEMA Type 56C
  • NEMA Type 56C
  • NEMA Type 56C
  • NEMA Type 56C
  • Motor requirements:
  • 1/4 hp to 1/2 hp; 3120 max motor rpm
  • 1/4 hp to 1/2 hp; 3600 max motor rpm
  • 1/4 hp to 1/2 hp; 4800 max motor rpm
  • 1/4 hp to 1/2 hp; 2015 max motor rpm
  • Mounting Type:
  • Direct coupling
  • Direct coupling
  • Direct coupling
  • Direct coupling
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • Currently Viewing

Specifications

About this item

Connect any I/P® pump head to a 56C frame motor.

  • Cast aluminum adapters feature built-in gear box for easy setup
  • Compatible with all I/P pump heads
  • Suitable for use with 1⁄10 hp to 1⁄2 hp 56C frame motor and 650 rpm max pump head speed
  • Flow rate 0.12 to 19 LPM with I/P tubing and 4.8:1 gear ratio—flow rate depends on drive rpm, pump head, and tubing size

These I/P® pump head adapters work with 56C frame motors, allowing you to customize a pump for your application. Add a motor controller for variable-speed and/or remote-control operation. Adapters are compatible with all I/P pump heads.

Delivery: Includes adapter with built-in gear box, hardware.
  • Maximum Flow Rate:
    17000 ml/min
  • Pump series:
    I/P
  • Description:
    I/P NEMA Type 56 C Pump Head Adapter, 650 rpm max, 4.8:1 gear ratio
  • Environmentally Preferable:
  • Model:
    77490-10
  • Cat. No.:
    MFLX77490-10
  • Max. RPM:
    650 rpm
  • No. of Pump Heads Accepted:
    2
  • Housing material:
    Painted aluminium
  • Mounting Type:
    Direct coupling
  • Drive height:
    165 mm (6.5")
  • Drive length:
    152 mm (6")
  • Drive width:
    165 mm (6.5")
  • Gear ratio:
    4.8:1
  • Min. RPM:
    20 rpm
  • Motor mount:
    NEMA Type 56C
  • Motor requirements:
    1/4 hp to 1/2 hp; 3120 max motor rpm
  • Open-head sensor:
    No
  • Warranty:
    2 years