Masterflex® I/P® Brushless Process Drives, Avantor®
Product Details & Documents
Powerful, low-maintenance drives are versatile and cost-effective.
- Flow rate 0.2 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows percent speed with 1% resolution
- Speed control via three-turn potentiometer for quick, easy adjustments
- Easily control start/stop and reverse features via sealed keypad
- Contructed of non-chip painted steel and aluminum IP55-rated housing
- Brushless, maintenance-free motor offers ±0.25% speed control accuracy
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Documents
Specifications
- Maximum Flow Rate:26000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4.5 A
- Description:I/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC
- Max. RPM:650 rpm
- No. of Pump Heads Accepted:2
- Housing material:Painted steel and aluminium
- Plug type:US
- Open-head sensor:No
- Speed:Variable
- Cloud connected:No
- Drive length:350 mm (14")
- Motor hp:1/3
- Warranty:2 years
- Motor:250 W
- Remote I/O:None
- Reversible motor:Yes
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Digital dispensing:No
- Drive width:254 mm (10")
- Cat. No.:MFLX77410-10
- Drive IP rating:IP 55
- Control Type:Digital Variable Speed
- Drive height:229 mm (9")
- Pump series:I/P
- Voltage:90 - 260 VAC
- Model:77410-10
- Frequency:50/60 Hz
- Washdown capable:Yes
- Speed control:±0.25%
- Current:4.5 A
- Min. RPM:33 rpm



