Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® L/S® Easy-Load® II Pump Head with Long-Shaft for High-Performance Precision Tubing, PPS Housing, SS Rotor
Masterflex® L/S® Easy-Load® II Pump Head with Long-Shaft for High-Performance Precision Tubing, PPS Housing, SS Rotor
Catalog # MFLX77200-82
undefined
Masterflex® L/S® Easy-Load® II Pump Head with Long-Shaft for High-Performance Precision Tubing, PPS Housing, SS Rotor
Catalog # MFLX77200-82
Supplier Number:  77200-82

About this item

Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump.

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Model available with integrated open-head sensor–connects directly to sensor-equipped drives
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

This L/S® Easy-Load® II Pump Head, when combined with a Masterflex® L/S® drive or compatible system, is designed to provide a simple, easy-to-use peristaltic pump system. The pump head accepts several different tubing sizes for a wide range of flow rates. The unique over-center cam design and automatic tubing retention allow quick tubing changes and greatly reduced maintenance time.

This pump head is compatible with most Masterflex® L/S® drives with a standard tang interface. Mount the pump head using the 2 screws provided.

Delivery: Includes 15” (38-cm) length of tubing and one mounting hardware package.
  • Maximum Flow Rate:
    2900 ml/min
  • No. of Channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S Easy-Load II Long-Shaft Head for High-Performance Tubing, PPS/SS
  • Environmentally Preferable:
  • Model:
    77200-82
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Optimum RPM range:
    0.02 - 600 rpm
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    L/S® 15, L/S 24, L/S 35, L/S 36
  • Volume per revolution with L/S 15 tubing:
    1.7 ml
  • Volume per revolution with L/S 24 tubing:
    2.8 ml
  • Volume per revolution with L/S 35 tubing:
    3.8 ml
  • Volume per revolution with L/S 36 tubing:
    4.8 ml
  • Warranty:
    2 years
  • Cat. No.:
    MFLX77200-82
  • Rollers:
    4 (stainless steel)
  • Rotor Material:
    Stainless steel
  • Housing material:
    PPS