Order Entry
United States
ContactUsLinkComponent
 
Masterflex® Microflex® Pump Head for Microbore Tubing, Thermoplastic Polyester Rotor
  MFLX77123-80
undefined
Masterflex® Microflex® Pump Head for Microbore Tubing, Thermoplastic Polyester Rotor
  MFLX77123-80
 :  77123-80

 

 
  • Model:
  • 77123-80
  • 77122-80
  • IP Rating:
  • IP 22
  • IP 22
  • IP 22
  • Mounting Type:
  • (4) #6-32 × ³/₈” pan head screws
  • No. of Channels:
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 4
  • Open-head sensor:
  • No
  • No
  • No
  • Pump series:
  • C/L
  • C/L
  • C/L
  • Tubing sizes accepted:
  • 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm int.Ø microbore tubing
  • 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm int.Ø microbore tubing
  • 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm int.Ø microbore tubing
  • Washdown capable:
  • No
  • No
  • No
  • Warranty:
  • 1 year
  • 3 Months
  • 3 Months
  •  

 

 

Easy tubing changes—even in tight spaces.

  • Compact design for efficient use of space
  • Microflex pump head accepts continuous lengths of tubing for clean flow paths

The Microflex® pump head features three or four rollers and a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Tube loading is quick and easy—open the head cover and release the occlusion bed in one motion—load tubing, close the cover, and you're ready to pump.

  • No. of Channels:
    1
  • Pump series:
    C/L
  • Description:
    Microflex® Pump Head for Microbore Tubing, Thermoplastic Polyester Rotor
  • Environmentally Preferable:
  • Model:
    77123-80
  • Mounting Type:
    (4) #6-32 × ³/₈” pan head screws
  • Open-head sensor:
    No
  • Tubing sizes accepted:
    0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, and 2.79 mm int.Ø microbore tubing
  • Washdown capable:
    No
  • IP Rating:
    IP 22
  • No. of rollers:
    3
  • Warranty:
    1 year
  • Cat. No.:
    MFLX77123-80