Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® I/O Interface Adapter; DB25 to Terminal Strip with 6 ft (1.8 m) L Cable
Masterflex® I/O Interface Adapter; DB25 to Terminal Strip with 6 ft (1.8 m) L Cable
Catalog # MFLX77097-28
1 year warranty
undefined
Masterflex® I/O Interface Adapter; DB25 to Terminal Strip with 6 ft (1.8 m) L Cable
Catalog # MFLX77097-28
Supplier Number:  77097-28
1 year warranty

About this item

Sensors shut down the pump drive in less than 1 second in the event of fluid leak or tubing failure.

  • Enhance safety of your Masterflex pump with leak detection and automatic shut down
  • Options available for mounting and connecting sensors to match your equipment and application

Leak detectors may be used with pumps that have an Open Head Sensor (OHS) input on the front panel or via the START/STOP input on the rear DB25 Interface Connection. Connection to START/STOP input requires use of Interface Adaptor (77097-24) and Extension Cable (77097-26). The leak detectors are also compatible with the Masterflex® Pump Head Interlock Adapter (77097-00). When connected to the OHS input, the pump will stop and remain stopped when a leak is detected. The pump must be restarted by START/STOP key or remote input. When connected to the START/STOP input, the pump will stop when a leak is detected but may restart automatically when the leak condition is cleared.

  • Description:
    DB25 adapter with OHS cable
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Compatible with:
    Masterflex® Pump drives with 25 pin I/O input connector
  • Cat. No.:
    MFLX77097-28